Shop All Circuit Breakers
Weidmuller
Circuit Breaker, SU Series 5A, 1 Pole, D Curve
Mfr # SU1D5AC
Zoro # G205893701
product price: $25.79
/ea
Sold in multiples of 6 for $154.74
$154.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SU
- Amps 5A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # SU1D5AC
- Zoro # G205893701
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | SU |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1008CSWW)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- CANTEX Electrical Box, 90 cu in, Floor Box, 1 Gang, PVC, Round (5133760)
- GE Miniature Circuit Breaker, THHQC Series 40A, 1 Pole, 120/240V AC (THHQC1140WL)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F43205)
- SQUARE D Miniature Circuit Breaker, EJB Series 30A, 3 Pole, 277/480V AC (EJB34030)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120AFI)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- Weidmuller Circuit Breakers