Shop All Circuit Breakers
Weidmuller
Circuit Breaker, SU Series 20A, 1 Pole, D Curve
Mfr # SU1D20AC
Zoro # G005893703
product price: $66.59
/ea
Sold in multiples of 2 for $133.18
$133.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SU
- Amps 20A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # SU1D20AC
- Zoro # G005893703
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | SU |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- REED INSTRUMENTS REED R7200 LED Stroboscope, includes ISO Certificate (R7200-NIST)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P12W)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 3 Pole, 480V AC (ED43B030)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 1 Pole, 120/240V AC (QOU140)
- GE Miniature Circuit Breaker, THHQL Series 15A, 1 Pole, 120/240V AC (THHQL1115AF2)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- EATON Circuit Breaker, FAZ Series 40A, 2 Pole, 277/480V AC, C Curve (FAZ-C40/2)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 1 Pole, 277V AC (EHD1020)
- Weidmuller Circuit Breakers