Shop All Circuit Breakers
Weidmuller
Circuit Breaker, SU Series 15A, 1 Pole, D Curve
Mfr # SU1D15AC
Zoro # G005893710
Sold in multiples of 6 for $224.34
$224.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SU
- Amps 15A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # SU1D15AC
- Zoro # G005893710
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | SU |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | D |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female Pin Plug In, Chassis Ground, 6 In (66812)
- MAG DADDY Snap In Cable Holder (62409-10)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 2 oz, 1597' Length, 0.0055" Diameter, Natural (36SNSP.125)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F42220)
- TOOL W0204ML1060U 60 amp Outdoor Circuit Breaker (TO2190706)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 50A, 3 Pole, 690V AC (GV4PB50N)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- GE CURRENT Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, B Curve (M9F21201)
- Weidmuller Circuit Breakers