Shop All Circuit Breakers
Weidmuller
Circuit Breaker, SU Series 10A, 1 Pole, D Curve
Mfr # SU1D10AC
Zoro # G505893708
Sold in multiples of 6 for $104.10
$104.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SU
- Amps 10A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # SU1D10AC
- Zoro # G505893708
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | SU |
Amps | 10A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | D |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Grip Tight Circuit Breaker Lockout, Fits Std Height TieBar Toggles (493B)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FA54-73)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2-NA)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 3 Pole, 240/415/440V AC, D Curve (M9F43305)
- Weidmuller Circuit Breakers