Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 60A, 2 Pole, C Curve
Mfr # BR2C60AC
Zoro # G005893727
product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 60A
- Number of Poles 2
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # BR2C60AC
- Zoro # G005893727
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 60A |
Number of Poles | 2 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 30A, 1 Pole, 120V AC (QF130AN)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SDG6V02)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2I)
- SIEMENS Circuit Breaker, QD Series 15A, 1 Pole, 120V AC (D115)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130CP)
- SIEMENS Miniature Circuit Breaker, Q Series 90A, 2 Pole, 120/240V AC (Q290)
- SQUARE D Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC (HOM290CP)
- MAXPOWER Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (MA421270)
- GE Circuit Breaker, THQMH Series 100A, 2 Pole (THQMH100CP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F22105)
- Weidmuller Circuit Breakers