Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 5A, 3 Pole, C Curve
Mfr # BR3C5AC
Zoro # G505893715
Sold in multiples of 2 for $249.98
Free Shipping & Returns
$249.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 5A
- Number of Poles 3
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # BR3C5AC
- Zoro # G505893715
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 5A |
Number of Poles | 3 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 25A@300VAC, ZC, 3-32VDC, I, 25 A, 24 to 300V AC, SSP1 Series (SSP1A125BD)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- GE Molded Case Circuit Breaker, TEY Series 20A, 1 Pole, 277/480V AC (TEY120)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 1 Pole, 120/240V AC (QH120)
- ALLEN BRADLEY Miniature Circuit Breaker, 40A, 4 Pole, 170V AC (1492-RCDA4A40)
- DAYTON Circuit Breaker, NDB2-63 D16/1 Series 16A, 1 Pole, 277V AC, D Curve (5ZVD8)
- Weidmuller Circuit Breakers