Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 40A, 1 Pole, D Curve
Mfr # BR1D40AC
Zoro # G605983095
product price: $47.39
/ea
Sold in multiples of 3 for $142.17
$142.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 40A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # BR1D40AC
- Zoro # G605983095
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 40A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/4)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Feet For Hbl430Mif7W (HBLRFT2)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 208/240V AC (620-404)
- GARDNER BENDER Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk. (46-206UVB)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330)
- SQUARE D Miniature Circuit Breaker, EJB Series 100A, 3 Pole, 277/480V AC (EJB34100)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250CP)
- RIG RITE Rig Rite 1040 24V Marine Circuit Breaker with Manual Reset - 40 Amp (1040)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 3 Pole, 120/240V AC (QOU315)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F22210)
- Weidmuller Circuit Breakers