Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 30A, 3 Pole, C Curve
Mfr # BR3C30AC
Zoro # G005893697
Sold in multiples of 2 for $249.98
Free Shipping & Returns
$249.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 30A
- Number of Poles 3
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # BR3C30AC
- Zoro # G005893697
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 30A |
Number of Poles | 3 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, BL (9001KP38LLL9)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC ML-2P BK (HBL7594V)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- SQUARE D Combination Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DFC)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, D Curve (M9F23320)
- EATON Circuit Breaker, BR Series 20/40A, 4 Pole, 120/240V AC (BQ2402120)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- ABB Molded Case Circuit Breaker, 15A, 2 Pole, 240V AC (1SDA069720R1)
- Weidmuller Circuit Breakers