Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 30A, 1 Pole, D Curve
Mfr # BR1D30AC
Zoro # G405983134
product price: $137.99
/ea
Sold in multiples of 2 for $275.98
Free Shipping & Returns
$275.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 30A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # BR1D30AC
- Zoro # G405983134
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 30A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Blue, Nylon Jacket, PVC Insulation (58018405)
- MERSEN Semiconductor Fuse, A30QS Series, 300A, Fast-Acting, 300V AC, Bolt-On (A30QS300-4)
- HUBBELL Watertight Plug, 16-30r, Repl Int (HBL29W76IN)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDF)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100VH)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 2 Pole, 240/277V AC, Medium Curve (CA2-B0-34-670-321-D)
- EATON Molded Case Circuit Breaker, DK Series 400A, 3 Pole, 240V AC (DK3400)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/1 L Series 10A, 1 Pole, 277V AC, C Curve (33V894)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- Weidmuller Circuit Breakers