Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 2A, 1 Pole, C Curve
Mfr # BR1C2AC
Zoro # G505893739
product price: $54.89
/ea
Sold in multiples of 4 for $219.56
$219.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 2A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # BR1C2AC
- Zoro # G505893739
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 2A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-20P WT (HBL2315)
- AMPHENOL AB 6C 616S SKT PLUG (973106A14S6S)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- NVENT HOFFMAN Screw Package, M6, Steel (ASM6)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF030N)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 125A, 2 Pole, 347/600V AC, B Curve (BDA261252)
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG13C0030TFFJ)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120AFI)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 2 Pole, 120/240V AC (QOU240)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- Weidmuller Circuit Breakers