Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 20A, 3 Pole, D Curve
Mfr # BR3D20AC
Zoro # G505893722
Sold in multiples of 2 for $245.98
Free Shipping & Returns
$245.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 20A
- Number of Poles 3
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # BR3D20AC
- Zoro # G505893722
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 20A |
Number of Poles | 3 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | D |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- RACO Emt Compr Coupling, Raintight, 2-1/2, Steel (2950RT)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R Adapter Plug (Triangle) (RVA1516)
- SQUARE D Manual Motor Starter, 3 Poles, 18 A, 600V AC, NEMA 1, Reliable Overload Protection, M-0 NEMA Size (2510MBG2)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 8A, 1 Pole, 250/277V AC (GB2CB14)
- SQUARE D Molded Case Circuit Breaker, HDP Series 150A, 3 Pole, 600V AC (HDP36150)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 240V AC (QO320HID)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2-NA)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115VH)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380)
- Weidmuller Circuit Breakers