Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 20A, 2 Pole, C Curve
Mfr # BR2C20AC
Zoro # G605893721
product price: $135.99
/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns
$271.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 20A
- Number of Poles 2
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # BR2C20AC
- Zoro # G605893721
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86664)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NF)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC, A Curve (QO260GFI)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 125A, 2 Pole, 120/240V AC (BR2125)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115CP)
- SIEMENS Circuit Breaker, 125A, 2 Pole (MBK125A)
- SQUARE D Molded Case Circuit Breaker, QBL Series 150A, 3 Pole, 240V AC (QBL32150)
- GE Molded Case Circuit Breaker, TEY Series 15A, 1 Pole, 277/480V AC (TEY115)
- Weidmuller Circuit Breakers