Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 20A, 1 Pole, C Curve
Mfr # BR1C20AC
Zoro # G205893732
product price: $67.25
/ea
Sold in multiples of 3 for $201.75
$201.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 20A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # BR1C20AC
- Zoro # G205893732
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 50ft (HS-105 2-1/2 Clr 50)
- FLEX-STRUT Beam Clamp, Wide Mouth, Malleable, 3/8" (FS-5711-3/8 PL)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ161H7)
- CURRENT Circuit Breaker, THQL Series 80A, 2 Pole, 120/240V AC (THQL2180)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- SIEMENS Circuit Breaker, QD Series 60A, 2 Pole (ITED260)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- ASI Circuit Breaker, NDB1L-32C Series 20A, 2 Pole, 120V AC, C Curve (NDB1L-32C-20-120V)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240H)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 3 Pole, 120/240V AC (QOB335)
- Weidmuller Circuit Breakers