Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 1A, 2 Pole, D Curve
Mfr # BR2D1AC
Zoro # G605893707
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 1A
- Number of Poles 2
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # BR2D1AC
- Zoro # G605893707
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 1A |
Number of Poles | 2 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | D |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM4-T)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC110/120)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- EATON CUTLER HAMMER Circuit Breaker, BAB Series 30A, 2 Pole, 240V AC (BAB2030)
- EATON Circuit Breaker, FAZ Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, D Curve (FAZ-D63/3)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 12A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-12)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (CHF130)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- SIEMENS Miniature Circuit Breaker, BQD Series 100A, 3 Pole, 480V AC (BQD3100)
- Weidmuller Circuit Breakers