Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 15A, 3 Pole, C Curve
Mfr # BR3C15AC
Zoro # G605893691
product price: $124.99
/ea
Sold in multiples of 2 for $249.98
Free Shipping & Returns
$249.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 3
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # BR3C15AC
- Zoro # G605893691
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 15A |
Number of Poles | 3 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50 (PLT4H-L186)
- CANTEX COUPLING EXPANSION1-1/2"" (5144035U)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLKV-Y)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 3 Pole, 240V AC (B330H)
- DAYTON Circuit Breaker, NDB2-63 B10/3 Series 10A, 3 Pole, 480V AC, B Curve (5ZUY4)
- NILFISK/ADVANCE Circuit Breaker, 30A, 250V AC (56315256)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 2 Pole, 277/480V AC, C Curve (5SJ42107HG42)
- SQUARE D Molded Case Circuit Breaker, HDA Series 60A, 2 Pole, 600V AC (HDA260602)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AF2)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 15A, 2 Pole, 277/480V AC, D Curve (5SJ42188HG42)
- Weidmuller Circuit Breakers