Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 15A, 2 Pole, C Curve
Mfr # BR2C15AC
Zoro # G005893741
product price: $94.49
/ea
Sold in multiples of 2 for $188.98
Free Shipping & Returns
$188.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 2
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # BR2C15AC
- Zoro # G005893741
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 15A |
Number of Poles | 2 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (30G447)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 10A, 250V AC, 20kA DC (BP/FRN-R-10)
- EATON Cutler-Hammer Selector Switch Knob, Lever, Black, 30mm (10250TKB)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK3 (SGB-4-EC)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- SQUARE D Molded Case Circuit Breaker, HDL Series 35A, 2 Pole, 600V AC (HDL26035)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO3701021)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, C Curve (M9F22232)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO2501021)
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, EHD Series 90A, 3 Pole, 480V AC (EHD3090S)
- Weidmuller Circuit Breakers