Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 15A, 1 Pole, C Curve
Mfr # BR1C15AC
Zoro # G605893714
product price: $26.15
/ea
Sold in multiples of 4 for $104.60
$104.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 1
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # BR1C15AC
- Zoro # G605893714
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SAO16V02H30S)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 114111S1)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PDFC)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- EATON Molded Case Circuit Breaker, EHD Series 25A, 3 Pole, 480V AC (EHD3025)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 1 Pole, 120/240V AC (QOU110)
- SQUARE D Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130C)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- Weidmuller Circuit Breakers