Shop All Circuit Breakers
Weidmuller
Circuit Breaker, BR Series 0.5A, 2 Pole, C Curve
Mfr # BR2C05AC
Zoro # G505893692
Sold in multiples of 2 for $271.98
Free Shipping & Returns
$271.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 0.5A
- Number of Poles 2
- Circuit Breaker Mounting Style DIN Rail
- Terminal Connection Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # BR2C05AC
- Zoro # G505893692
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 0.5A |
Number of Poles | 2 |
Circuit Breaker Mounting Style | DIN Rail |
Terminal Connection | Screw |
Curve Type | C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1620)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125FP)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F42340)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 2 Pole, 120/240V AC (UBIZ0215)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, C Curve (M9F42106)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve (33V956)
- SIEMENS Miniature Circuit Breaker, BF Series 30A, 2 Pole, 120/240V AC (BF230A)
- Weidmuller Circuit Breakers