Shop All Circuit Breakers
Weidmuller
Circuit Breaker, 672000 Series 10A, Not Rated
Mfr # 6720005350
Zoro # G105808713
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 672000
- Amps 10A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Slider Switch
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 6720005350
- Zoro # G105808713
- Country of Origin Germany
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 672000 |
Amps | 10A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Slider Switch |
Trip Type | Thermal |
DC Voltage Rating | 24V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING INNOVATION Gorilla Nuts Bag/10 (68205)
- IFM Short Swivel Bracket, Stainless Steel (E20870)
- TY-RAP 18" L Heavy Duty Cable Tie BK PK 500 (TY275MX)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3-AC110/120)
- SQUARE D Molded Case Circuit Breaker, BDL Series 100A, 2 Pole, 347/600V AC, B Curve (BDL26100)
- EATON Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (CHF215)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thin Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230VH)
- EATON Circuit Breaker, FAZ Series 16A, 3 Pole, 277/480V AC, C Curve (FAZ-C16/3)
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- Weidmuller Circuit Breakers