Shop All Terminal Blocks
Weidmuller
Box of 50 Terminal and Contact Block
Mfr # 7904290000
Zoro # G305303926
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-7-1
- Material Wemid
- Wire connection cross-section, finely stranded with wire-end ferrules DIN 46228/1, min. 0.5 mm²
- Wire connection cross-section, solid core, min. 0.5 mm²
- Wire connection cross section AWG, min. AWG 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 7904290000
- Zoro # G305303926
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Conductor size Factory wiring max. (UR) | 10 AWG |
Width (inches) | 0.24 inch |
Voltage size B (CSA) | 600 V |
Current size D (CSA) | 5A |
Voltage size D (CSA) | 600 V |
Voltage size C (CSA) | 600 V |
Current size C (CSA) | 35 A |
Conductor size Field wiring max. (UR) | 10 AWG |
Current size B (CSA) | 35 A |
Voltage size C (UR) | 600 V |
Current size C (UR) | 33 A |
Conductor size Field wiring min. (UR) | 26 AWG |
Depth (inches) | 1.693 inch |
Height (inches) | 4.114 inch |
Depth including DIN rail | 43.5 mm |
Stripping length | 12 mm |
Conductor size Factory wiring min. (UR) | 26 AWG |
Blade Size | 0.6 x 3.5 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- ALLEN BRADLEY Box of 25 TERMINAL AND CONTACT BLOCK, 25PK (1492-H4)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- Weidmuller Terminal Blocks