Shop All Terminal Blocks
Weidmuller
Box of 50 Terminal and Contact Block
Mfr # 1608620000
Zoro # G905303890
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wemid
- Standards IEC 60947-7-1
- Current size C (CSA) 50 A
- Storage temperature, max. 40 °C
- Current size C (UR) 50 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weidmuller
- MFR # 1608620000
- Zoro # G905303890
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Current size C (CSA) | 50 A |
Current size C (UR) | 50 A |
Conductor size Factory wiring min. (UR) | 22 AWG |
Height (inches) | 2.559 inch |
Conductor size Factory wiring max. (UR) | 8 AWG |
Stripping length | 13 mm |
Voltage size B (CSA) | 600 V |
Conductor size Field wiring min. (UR) | 22 AWG |
Current size B (CSA) | 50 A |
Conductor size Field wiring max. (UR) | 8 AWG |
Blade Size | 1.0 x 5.5 mm |
Width (inches) | 0.319 inch |
Current size D (CSA) | 5A |
Voltage size D (CSA) | 600 V |
Depth (inches) | 1.772 inch |
Voltage size C (UR) | 600 V |
Depth including DIN rail | 45.5 mm |
Voltage size C (CSA) | 600 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Transformer 3PH 45KVA 240-208 (A3045K0310B)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (C68)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- ALLEN TEL Coax Grounding Block (CT722)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- Weidmuller Terminal Blocks