Shop All Terminal Blocks
Weidmuller
Barrier Strip Terminal Block 41A 6Mm2 1 Row(S)
Mfr # 1929950000
Zoro # G805797942
Sold in multiples of 20 for $145.80
$145.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 4
- Certificate No. (cURus) E60693
- w. wire end ferrule, DIN 46228 pt 1, max. 6 mm²
- Wire cross-section, AWG, min. AWG 24
- Rated voltage (Use group C / UL 1059) 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1929950000
- Zoro # G805797942
- Country of Origin Czechia
- Category Terminal Blocks
Dimensions
Stripping length | 12 mm |
VPE length | 80 mm |
VPE height | 330 mm |
VPE width | 140 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V, Main Lug, 1 Phase (BR2L125RP)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Black (MS-Z101-BL)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsM/Spd 12-10G Wire PK10 (12163PK)
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC (6ZEH5)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- Weidmuller Power Distribution Blocks & Terminal Blocks