Shop All Terminal Blocks
Weidmuller
Barrier Strip Terminal Block
Mfr # 2453740000
Zoro # G905798771
Sold in multiples of 4 for $93.56
$93.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 7
- Height (inches) 1.852 inch
- Insulation strength ≥108 Ω
- Rated voltage (Use group B / CSA) 600 V
- Screwdriver blade 0.8 x 4.0
Product Information
- Brand Weidmuller
- MFR # 2453740000
- Zoro # G905798771
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Height (inches) | 1.852 inch |
Width (inches) | 2.818 inch |
Solder eyelet hole diameter (D) | 1.6 mm |
Solder pin length (l) | 5 mm |
VPE height | 53 mm |
Solder pin dimensions | d = 1.2 mm, Octagonal |
Depth (inches) | 1.041 inch |
VPE length | 299 mm |
Solder eyelet hole diameter tolerance (D) | + 0,1 mm |
Height of lowest version | 42.03 mm |
VPE width | 87 mm |
Stripping length | 18 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell BR851D Network Adapter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851D)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR25030-3S)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Terminal And Contact Block, 100PK (1521850000)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- WEIDMULLER Jumper Bar Terminal And Contact Block, 20PK (1052060000)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- DISCO Blue Nyln Crimp Terminal #6 Stud/Ring Type 16-14 G Wire PK10 (12148PK)
- Weidmuller Power Distribution Blocks & Terminal Blocks