Shop All Terminal Blocks
Weidmuller
Barrier Strip Terminal Block
Mfr # 1855000000
Zoro # G605798088
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-7-1, IEC 61984
- Material Wemid
- Wire connection cross section, finely stranded, max. 6 mm²
- Colour dark beige
- UL 94 flammability rating V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1855000000
- Zoro # G605798088
- Country of Origin Czechia
- Category Terminal Blocks
Dimensions
Depth (inches) | 1.87 inch |
Blade Size | 0.6 x 3.5 mm |
Voltage size C (CSA) | 600 V |
Height (inches) | 0.886 inch |
Conductor size Field wiring max. (cURus) | 10 AWG |
Current size C (CSA) | 28 A |
Current size C (cURus) | 28 A |
Conductor size Factory wiring min. (cURus) | 26 AWG |
Width (inches) | 0.768 inch |
Conductor size Factory wiring max. (cURus) | 10 AWG |
Voltage size C (cURus) | 600 V |
Stripping length | 12 mm |
Conductor size Field wiring min. (cURus) | 26 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- LINEMASTER Treadlite II (T-91-SE)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (5JED9)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- DISCO Ylw Vinyl 12-10 Terminal #8 Stud Size Ring Type PK100 (3537PK)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- ZORO SELECT Terminal Strip, 30A, 8 Pole, 600VAC (6YH66)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- ZORO SELECT Terminal Strip, 30A, 9 Pole, 600VAC (6ZEJ3)
- Weidmuller Terminal Blocks