Shop All Terminal Blocks
Weidmuller
Barrier Strip Terminal Block, 17.5A, 2 Row(S), 2 Deck(S)
Mfr # 1973300000
Zoro # G905797712
Sold in multiples of 15 for $98.85
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 12
- Colour chart (similar) RAL 2000
- Number of Rows 2
- Insulating material PA GF
- Touch-safe protection acc. to DIN VDE 57 106 Safe from finger touch
Product Information
- Brand Weidmuller
- MFR # 1973300000
- Zoro # G905797712
- Country of Origin China
- Category Terminal Blocks
Dimensions
Solder pin dimensions | d = 1.0 mm, Octagonal |
Solder eyelet hole diameter tolerance (D) | + 0,1 mm |
VPE length | 25Â mm |
Height of lowest version | 22.7Â mm |
Width (inches) | 1.309Â inch |
Solder pin length tolerance | +0,02 / -0,02 mm |
Solder eyelet hole diameter (D) | 1.2Â mm |
Solder pin length (l) | 3.2Â mm |
VPE height | 260Â mm |
Height (inches) | 1.02Â inch |
Depth (inches) | 0.862Â inch |
VPE width | 180Â mm |
Solder pin dimensions = d tolerance | 0 / -0,03 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600302CID)
- ZORO SELECT Channel U Fitting, Silver (V310UEG)
- ECM INDUSTRIES XL BLKREDCable Wraptor (CW-T4RR20)
- DISCO Gray Hard Type Wire Nuts Joins 18/16 Gauge Wire PK25 (9996PK)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- WEIDMULLER Jumper Bar Terminal And Contact Block, 20PK (1052060000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Terminal And Contact Block, 100PK (1521850000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- OMRON Terminal Block Tools and Accessories (XW5T-S4.0-1.1-1)
- Weidmuller Power Distribution Blocks & Terminal Blocks