Weidmuller

Barrier Strip Terminal Block 12A 2.08Mm2


product price: $2.59
/ea
Sold in multiples of 40 for $103.60

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Poles 5
  • Rated voltage for surge voltage class / pollution degree II/2 320 V
  • Short-time withstand current resistance 3 x 1s with 72 A
  • Flexible, min. H05(07) V-K 0.5 mm²
  • UL 94 flammability rating V-2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Solder pin dimensions 1.0 x 0.6 mm
Height (inches) 0.63 inch
VPE height 118 mm
Height of lowest version 12.8 mm
Solder eyelet hole diameter tolerance (D) + 0,1 mm
VPE length 51 mm
Solder pin length (l) 3.2 mm
Stripping length 5 mm
Solder eyelet hole diameter (D) 1.3 mm
Width (inches) 0.713 inch
VPE width 78 mm
Depth (inches) 0.327 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.