Shop All Terminal Blocks
Weidmuller
Barrier Strip Terminal Block 10A 1 Row(S)
Mfr # 1682760000
Zoro # G205797740
Sold in multiples of 35 for $94.15
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 5
- Colour orange
- Insulation strength ≥108 Ω
- Plugging force/pole, max. 5 N
- Mounting onto the PCB THT solder connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weidmuller
- MFR # 1682760000
- Zoro # G205797740
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Solder pin dimensions | 0.4 x 1.00 mm |
Solder pin length tolerance | +0.1 / -0.3 mm |
Solder eyelet hole diameter (D) | 1.3 mm |
Solder eyelet hole diameter tolerance (D) | + 0,1 mm |
VPE length | 30 mm |
VPE height | 350 mm |
Solder pin length (l) | 3.2 mm |
VPE width | 135 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E Cable, 50 ft.Blue (11341)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- EATON Thermal Unit, 12.48 to 13.67A (MSH15-6A)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- PHOENIX CONTACT Terminal And Contact Block, UT 25TG 3046388 (UT 2.5-TG 3046388)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- DISCO Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd 12-10G Wire PK10 (12159PK)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- Weidmuller Power Distribution Blocks & Terminal Blocks