Shop All Bed Frames
Wehsco
Bed Frame, 71In L x 76In W x 7-1/4In H
Mfr # PG66
Zoro # G6450001
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Recycled Railroad Steel
- Width 76 in
- Size King
- Weight Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wehsco
- MFR # PG66
- Zoro # G6450001
- Country of Origin United States
- Category Bed Frames
Dimensions
Width | 76 in |
Size | King |
Length | 71 in |
Height | 7 1/4 in |
Details
Color | Brown |
Material | Recycled Railroad Steel |
Item | Bed Frame |
Weight Capacity | 1,200 lb |
Includes | Steel Stem Glides |
Description
Bed Frame, Size King, Color Brown, Material Recycled Railroad Steel, Weight Capacity 1,200 lb, Length 71 in, Width 76 in, Height 7 1/4 in, Includes Steel Stem Glides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- AMGOOD 24 in. X 36 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2436-BS-Z)
- KASON Roller Strike, 1-3/4"x2-1/2", 0059 Series (10059005003)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- WEHSCO Bed Frame, 71In L x 39In W x 7-1/4In H (PG33)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- WEHSCO Bed Frame, 71In L x 72In W x 7-1/4In H (PG60)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- FLASH FURNITURE Gray Tufted Fabric Upholstered Twin Headboard (TW-3WLHB21-GY-T-GG)
- ALATERRE FURNITURE MOD Full Bed (AJMD2020WH)
- Wehsco Beds and Mattresses