Shop All Bed Frames
Wehsco
Bed Frame, 71In L x 60In W x 7-1/4In H
Mfr # PG50
Zoro # G6690826
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Recycled Railroad Steel
- Height 7 1/4 in
- Size Queen
- Weight Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wehsco
- MFR # PG50
- Zoro # G6690826
- Country of Origin United States
- Category Bed Frames
Dimensions
Height | 7 1/4 in |
Size | Queen |
Width | 60 in |
Length | 71 in |
Details
Color | Brown |
Material | Recycled Railroad Steel |
Item | Bed Frame |
Weight Capacity | 1,200 lb |
Includes | Steel Stem Glides |
Description
Bed Frame, Size Queen, Color Brown, Material Recycled Railroad Steel, Weight Capacity 1,200 lb, Length 71 in, Width 60 in, Height 7 1/4 in, Includes Steel Stem Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- CORDAWAY Flexible Desk Grommet 2 3/8", ADJ Co, PK6 (209CS)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MW)
- ATLAS COMMERCIAL PRODUCTS Hanging Chair Cart, Double Tier (HCC2DTCART)
- WEHSCO Bed Frame, 71In L x 39In W x 7-1/4In H (PG33)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- WEHSCO Bed Frame, 71In L x 76In W x 7-1/4In H (PG66)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- MANHATTAN COMFORT Crosby Queen-Size Bed in Grey (BD009-QN-GY)
- FLASH FURNITURE Emerald Velvet Full Platform Bed with Headboard (YK-1079-GR-F-GG)
- Wehsco Bed Frames