Shop All Bed Frames
This Product is Discontinued
Wehsco
Bed Frame, 71In L x 60In W x 7-1/4In H (Discontinued)
Mfr # 150R
Zoro # G6928397
This Product is Discontinued
Key Features
- Color Brown
- Material Recycled Railroad Steel
- Weight Capacity 1,200 lb
- Width 60 in
- Length 71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wehsco
- MFR # 150R
- Zoro # G6928397
- Country of Origin United States
- Category Bed Frames
Dimensions
Width | 60 in |
Length | 71 in |
Size | Queen |
Height | 7 1/4 in |
Details
Color | Brown |
Material | Recycled Railroad Steel |
Weight Capacity | 1,200 lb |
Includes | Rug Roller Wheels |
Item | Bed Frame |
Description
Bed Frame, Size Queen, Color Brown, Material Recycled Railroad Steel, Weight Capacity 1,200 lb, Length 71 in, Width 60 in, Height 7 1/4 in, Includes Rug Roller Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.