Shop All Bed Frames
Wehsco
Bed Frame, 71In L x 53In W x 7-1/4In H
Mfr # PG46
Zoro # G6791741
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Recycled Railroad Steel
- Length 71 in
- Height 7 1/4 in
- Weight Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wehsco
- MFR # PG46
- Zoro # G6791741
- Country of Origin United States
- Category Bed Frames
Dimensions
Length | 71 in |
Height | 7 1/4 in |
Size | Full |
Width | 53 in |
Details
Color | Brown |
Material | Recycled Railroad Steel |
Weight Capacity | 1,200 lb |
Item | Bed Frame |
Includes | Steel Stem Glides |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Bed Frame, Size Full, Color Brown, Material Recycled Railroad Steel, Weight Capacity 1,200 lb, Length 71 in, Width 53 in, Height 7 1/4 in, Includes Steel Stem Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTER Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry (900749)
- SHEPHERD HARDWARE Shepherd 1/2 In. Hi-Tip Rubber Furniture Leg Tip (3210)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- HOLLAND BAR STOOL CO 32 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RRustic)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- WEHSCO Bed Frame, 71In L x 76In W x 7-1/4In H (PG66)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- WEHSCO Bed Frame, 71In L x 39In W x 7-1/4In H (PG33)
- WEHSCO Bed Frame, 71In L x 72In W x 7-1/4In H (PG60)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920T)
- Wehsco Bed Frames