Shop All Bed Frames
Wehsco
Bed Frame, 70In L x 60In W x 7-1/4In H
Mfr # DQKG6
Zoro # G6569376
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Recycled Railroad Steel
- Size Queen/King
- Length 70 in
- Height 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wehsco
- MFR # DQKG6
- Zoro # G6569376
- Country of Origin United States
- Category Bed Frames
Dimensions
Size | Queen/King |
Length | 70 in |
Height | 7 1/4 in |
Width | 60 in |
Details
Color | Brown |
Material | Recycled Railroad Steel |
Includes | Plastic Glides |
Item | Bed Frame |
Weight Capacity | 1,200 lb |
Description
Bed Frame, Size Queen/King, Color Brown, Material Recycled Railroad Steel, Weight Capacity 1,200 lb, Length 70 in, Width 60 in, Height 7 1/4 in, Includes Plastic Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Adjustable Stool, Clear Coat Finish, Med Distressed Hardwood Seat (910CLMed)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- WEHSCO Bed Frame, 71In L x 72In W x 7-1/4In H (PG60)
- WEHSCO Bed Frame, 71In L x 39In W x 7-1/4In H (PG33)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- WEHSCO Bed Frame, 71In L x 76In W x 7-1/4In H (PG66)
- FLASH FURNITURE King Gray Wash Herringbone Adjustable Headboard (MG-97881-KHB-K-GRWSH-GG)
- Wehsco Beds and Mattresses