Shop All Disposable Cutlery
Wego
Spoon WeGo PS, Spoon, Black, PK1000
Mfr # 54101100
Zoro # G4593959
product price: $42.15
/pk 1000, $0.04/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Length 18 in
- For Use With WeGo 56101100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wego
- MFR # 54101100
- Zoro # G4593959
- UPC # 814764018573
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 18 in |
Details
Disposable Cutlery Grouping | Spoon |
Disposable Foodware Color | Black |
Basic Foodware Material | Polystyrene |
Item | Utensils |
For Use With | WeGo 56101100 |
Description
WeGo Spoon WeGo PS, Spoon, Black, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Capacitor (131212301)
- FILTER EXPRESS OPTIPURE SLIM O-RING (600-99003)
- REED INSTRUMENTS Food Service Infrared Thermometer, Backlit LCD, -58 Degrees to 392 Degrees F (FS-200)
- BERKEL SLICERS Rubber Feet (3675-00061)
- WEGO Fork WeGo PS, Fork, Black, PK1000 (54101101)
- SOLO Cutlery, Spoon, 1-1/2"Wx6"Lx1/2"H, 1000/CT, White PK (SCCHSWT0007)
- TOUCH OF COLOR Mimosa Yellow Plastic Spoons, 6.75", 288PK (010560)
- KARAT EARTH Natural Compostable Forks, PK1000 (KE-U4200 (NATURAL))
- ECO-PRODUCTS Wood Cutlery, Fork, Natural, 500PK (EP-S212-W)
- CREATIVE CONVERTING 010472 7 1/8in Mimosa Yellow Disposable Plastic Fork, 288PK (286FORKYL)
- AMTEX Xtr Hvy Weight Teaspoon, Plastic 1000 Ea, 1000PK (A603)
- Wego Disposable Cutlery