Shop All Disposable Cutlery
Wego
Natural Compostable CPLA Knife Dispenser Refill, 1000PK
Mfr # 130WGKNFNAT
Zoro # G211125094
product price: $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wego
- MFR # 130WGKNFNAT
- Zoro # G211125094
- Country of Origin China
- Category Disposable Cutlery
Description
Great for catered events concession stands snack shacks ball parks or take-out venues this WeGo natural compostable CPLA knife dispenser refill is the perfect serving option for hungry customers! This knife refill is ideal for customers or patrons to grab quickly from the WeGo cutlery dispenser sold separately. Combining strength and durability this flatware features a construction that won't easily snap or break during use. An excellent alternative to traditional petroleum-based plastic utensils this knife is made of CPLA a plant and chalk-based plastic that's formed with renewable resources to minimize environmental impact upon disposal. This natural knife features a biobased construction allowing for commercial composting only where facilities exist.**Because the cultery is wrapped as a single pack this cutlery is a more sustainable option than traditional individually-wrapped cultery options all while remaining completely sanitary. It is packed in a plastic bag with a handle for loading and does not touch any hands until the customer dispenses it. Plus it is held on a rod which allows for touchless loading into the dispenser. Its sleek natural coloring is complementary to nearly any dining environment and can be dressed up or down according to the atmosphere of your event! This disposable cutlery enables quick and easy cleanup as well eliminating time-consuming cleaning and maintenance of traditional steel silverware and is a sanitary dispensing option.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CHEF 1.4 Cu.Ft. Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Stainless Steel (CHM14110S6C)
- ALLPOINTS Wobble Wedge (30/Pkg) Pk (281525)
- DOYON Element Spring 208 Volt 4000W Fo (ELE133)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- WEGO Fork WeGo PS, Fork, Black, PK1000 (54101101)
- WEGO Spoon WeGo PS, Spoon, Black, PK1000 (54101100)
- CREATIVE CONVERTING 324787 7 1/2in Teal Lagoon Heavy Weight Plastic Knife, 24PK (999KNIFETL)
- TOUCH OF COLOR Clear Plastic Spoons, 6.75", 288PK (010551)
- ECO-PRODUCTS Disposable Starch Spoon 7", Medium Weight, Cream, Pk1000 (HY-S003)
- ZORO SELECT Disp Cutlery Set, White, Med Weight, PK1000 (BWKSCHOOLMWPP)
- CREATIVE CONVERTING 6 1/8in Emerald Green Heavy Weight Plastic Spoon, 50PK (999SPOONGR)
- Wego Disposable Cutlery