Shop All Oil Well Pumping Motors
Weg
Well Motor, 75 HP, 1130 RPM, 208-230/460
Mfr # 07512ES3EOW444T-W22
Zoro # G9808696
product price: $11,232.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,232.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 75
- Nameplate RPM 1,135
- Frame 444/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07512ES3EOW444T-W22
- Zoro # G9808696
- Country of Origin Multiple
- Category Oil Well Pumping Motors
Dimensions
Overall Length | 45 3/16 in |
Shaft Length | 8 1/2 in |
Shaft Dia. | 3 3/8 in |
Length Less Shaft | 36 11/16 in |
Height | 22 3/4 in |
Body Dia. | 22.8 in |
Manufacturers Warranty Length | 3 yr |
Description
Oil Well Pumping Motor, Body Dia. 22.8 in, Conduit Box Location Exterior, Conduit Box Position F2, Duty Cycle Continuous, Finish Epoxy, Frame 444/5T, Hz 60 Hz, Full Load Amps 203-184/91.8, Height 22 3/4 in, HP 75, Ins. Class F, Length Less Shaft 36 11/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connect, 1/2 In, Tube/MNPT, Brass, PK10 (88000-08-08)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- D&D 115 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB111)
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- Weg Pump Motors