Shop All Oil Well Pumping Motors
Weg
Well Motor, 7.5 HP, 1125 RPM, 208-230/460
Mfr # 00712ES3EOW254T-W22
Zoro # G9808811
original price:
$1,336.90
5% off
new price: $1,266.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,266.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 7 1/2
- Nameplate RPM 1,100
- Frame 254/6T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00712ES3EOW254T-W22
- Zoro # G9808811
- Country of Origin Multiple
- Category Oil Well Pumping Motors
Dimensions
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 19 3/16 in |
Overall Length | 24 15/16 in |
Manufacturers Warranty Length | 3 yr |
Height | 13 in |
Body Dia. | 13 in |
Description
Oil Well Pumping Motor, Body Dia. 13 in, Conduit Box Location Exterior, Conduit Box Position F2, Duty Cycle Continuous, Finish Epoxy, Frame 254/6T, Hz 60 Hz, Full Load Amps 21.0-19.0/9.51, Height 13 in, HP 7 1/2, Ins. Class F, Length Less Shaft 19 3/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Brushes (900015.22)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 9A, 1 or 3-Phase (ATS01N109FT)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- MITSUBOSHI Super KB 4L Type, 1/2" x 51'' (4LK510)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- Weg Oil Well Pumping Motors