Shop All Oil Well Pumping Motors
Weg
Well Motor, 10 HP, 1110 RPM, 208-230/460
Mfr # 01012ES3EOW256T-W22
Zoro # G9808802
original price:
$1,639.44
5% off
new price: $1,552.50
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,552.50
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 10
- Nameplate RPM 1,085
- Frame 254/6T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01012ES3EOW256T-W22
- Zoro # G9808802
- Country of Origin Multiple
- Category Oil Well Pumping Motors
Dimensions
Shaft Length | 4 in |
Length Less Shaft | 20 15/16 in |
Overall Length | 24 15/16 in |
Shaft Dia. | 1 5/8 in |
Height | 13 in |
Body Dia. | 13 in |
Manufacturers Warranty Length | 3 yr |
Description
Oil Well Pumping Motor, Body Dia. 13 in, Conduit Box Location Exterior, Conduit Box Position F2, Duty Cycle Continuous, Finish Epoxy, Frame 254/6T, Hz 60 Hz, Full Load Amps 28.8-26.0/13.0, Height 13 in, HP 10, Ins. Class F, Length Less Shaft 20 15/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40BS18H X 1)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi (V11HCA-100)
- FESTO Shock Absorber YSR-12-12-C (YSR-12-12-C)
- PACKARD Motor Start Capacitor, 330VAC, 3-13/32inW (PRMJ88R)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- Weg Pump Motors