Shop All Capacitor Start AC Motors
Weg
Weg Motor
Mfr # 00336ET3ERS182T
Zoro # G0767000
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CC Number CC029A
- Manufacturers Warranty Length 1 yr
- Green Certification or Other Recognition NEMA Premium(R) Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00336ET3ERS182T
- Zoro # G0767000
- Country of Origin Brazil
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Weg Motor |
CC Number | CC029A |
Green Certification or Other Recognition | NEMA Premium(R) Rated |
Description
Weg Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QB-3/8H-5/16-U (QB-3/8H-5/16-U)
- TRITAN Insert Ball Brng, SA, 1in dia, Self-Lock (SA205-16)
- DAYTON BX92 Cogged V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GXC5)
- BUNTING BEARINGS Flanged Bearing, I.D. 7/8, L 3/4, PK3 (EF141812)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (.5018OT1B48-S)
- LEESON General Purpose Motor, 0.33 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, S56C Frame, TEFC (101766.00)
- Weg Capacitor Start AC Motors