Shop All 3-Phase AC Motors
Weg
Weg Model # 01509Et3E286T-W22, 15 HP, 900 Nameplate RPM
Mfr # 01509ET3E286T-W22
Zoro # G1958308
product price: $4,518.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,518.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 15
- Motor Service Factor 1.25
- Nameplate RPM 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01509ET3E286T-W22
- Zoro # G1958308
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 27.929 |
Details
Item | Weg Model # 01509Et3E286T-W22 |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 15 |
Motor Service Factor | 1.25 |
Nameplate RPM | 900 |
CC Number | CC029A |
Full Load Amps | 19.4 |
Green Certification or Other Recognition | NEMA Premium(R) Rated |
Nominal Efficiency | 90.2 |
Frame Material | CAST IRON |
FRAME | 284/6T |
Kw | 11 |
VOLTAGE | 230/460 |
Description
Weg Model # 01509Et3E286T-W22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 113.0 in-lb Max. Torque, 64 RPM Nameplate RPM, 90V DC Voltage (4Z382)
- BESTORQ Aftermarket SIMPLICITY 1672732SM Replacement Belt, 3LK310 (3LK310)
- RMX INDUSTRIES Blubird Air Hose Reel 3/8 In. X 50 Ft. (BLBBBR3850)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 11 Oz. (80002)
- WEG 3-Phase Metric Motor, 25 HP, 160L Frame, 460V AC Voltage, 3,550 Nameplate RPM (01836ET3Y160L-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 254T Frame, 230/460V AC Voltage, 900 Nameplate RPM (00509ET3E254T-W22)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3615T-5, 5 HP, 1750 RPM, 184T Frame, Foot Mount, TEFC, 575 Volts (EM3615T-5)
- Weg 3-Phase AC Motors