Shop All 3-Phase AC Motors
Weg
WEG - 70018ET3G588/9-W22, 700 HP, 1800 RPM, TEFC, 588/9 FRAME, 460 VOLTS
Mfr # 70018ET3G588/9-W22
Zoro # G103435201
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$54,471.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- Motor Service Factor 1
- Nameplate RPM 1800
- Nominal Efficiency 96.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 70018ET3G588/9-W22
- Zoro # G103435201
- UPC # 7909018315102
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 69.381 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 700 |
Motor Service Factor | 1 |
Nameplate RPM | 1800 |
Nominal Efficiency | 96.6 |
Full Load Amps | 788 |
Frame Material | CAST IRON |
VOLTAGE | 460 |
WEIGHT | 5940 |
Kw | 515 |
FRAME | 588/9 |
Description
MOTOR 700HP 4P 588/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD (CA0600X062KW)
- CARTER BEARINGS .5", Needle Cam Follower, HD, Sealed (CNBH-16-S)
- DAYTON A53 V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (6X565)
- WEG 3-Phase Metric Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ET3W90L-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182T-W22)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254TC Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM (CEM2394T)
- Weg General Purpose AC Motors