Shop All 3-Phase AC Motors
Weg
WEG - 60036ET3G588/9S-W22, 600 HP, 3600 RPM, TEFC, 588/9S FRAME, 460 VOLTS
Mfr # 60036ET3G588/9S-W22
Zoro # G603435350
product price: $48,475.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$48,475.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 600
- Motor Service Factor 1
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 60036ET3G588/9S-W22
- Zoro # G603435350
- UPC # 7891327674523
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 62.506 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 600 |
Motor Service Factor | 1 |
Nameplate RPM | 3600 |
Nominal Efficiency | 96.5 |
Full Load Amps | 650 |
Frame Material | CAST IRON |
FRAME | 588/9S |
VOLTAGE | 460 |
Kw | 450 |
WEIGHT | 5142 |
Description
MOTOR 600HP 2P 588/9TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DURA-PRIME HEX VBelt, AA, 05 x 514in OC (AA48)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-200/3)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20749 (04Z-108)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS (00158ES1RFD145T-S)
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (07518ET3E365T-W22)
- WEG 3-Phase IEEE 841 Motor, 25 HP, 284TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02518ST3QIE284TC-W22)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3E184TF2-W22)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF67)
- Weg General Purpose AC Motors