Shop All 3-Phase AC Motors
Weg
WEG - 60018ET3G586/7-W22, 600 HP, 1800 RPM, TEFC, 586/7 FRAME, 460 VOLTS
Mfr # 60018ET3G586/7-W22
Zoro # G003435332
product price: $46,153.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$46,153.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- Motor Service Factor 1
- Nameplate RPM 1800
- Overall Length 61.902
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 60018ET3G586/7-W22
- Zoro # G003435332
- UPC # 7891327674462
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 61.902 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 600 |
Motor Service Factor | 1 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Full Load Amps | 665 |
Nominal Efficiency | 96.5 |
FRAME | 586/7 |
WEIGHT | 4963 |
Kw | 450 |
VOLTAGE | 460 |
Description
MOTOR 600HP 4P 586/7T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 1/2" ID x 7/8" OD x 3/16" Height (ZUSAL18700500)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC50)
- D&D Timing Belt, 5M, 10 x 670mm PL, T134 (670-5M-10)
- HERITAGE INDUSTRIAL Fitting 1/8-27PTF 65D CS ZY (H1649)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56C-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 132S Frame, 460V AC Voltage, 3540 Nameplate RPM (13984842)
- MARATHON 30 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0067 (GT0067)
- Weg 3-Phase AC Motors