Shop All Field Motors
Weg
WEG - .5518EP3EAL80-W22, 0.75 HP, 1800//1500 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS
Mfr # .5518EP3EAL80-W22
Zoro # G302666932
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 0.75
- Overall Length 10.866
- Mounting FOOT
- Full Load Amps 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .5518EP3EAL80-W22
- Zoro # G302666932
- UPC # 7909323285138
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 10.866 |
Details
Motor Enclosure Design | TEFC |
HP | 0.75 |
Mounting | FOOT |
Full Load Amps | 1.25 |
Nameplate RPM | 1800//1500 |
WEIGHT | 28 |
VOLTAGE | 230/460//190/380 |
FRAME | 80 |
Description
IEC TRU-METRIC - ALUMINUM & CAST IRON FRAMES
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 182T Frame, Tefc (131637.00)
- BREEZE Hose Clamp, HD, CT, SAE 262,410SS, PK10 (CT 250 L SS)
- NORGREN Regulator (R17-B00-RGLA)
- COXREELS Cable Reel, Spring, 100 ft, 15 in H (SD-100)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- WEG WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (01536ET3E215T-W22)
- WEG WEG - 00118ET3EAL90S-W22, 1.5 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00118ET3EAL90S-W22)
- WEG WEG - 00218ET3E145T-S, 2 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00218ET3E145T-S)
- WEG WEG - .3736EP3EAL71-W22, 0.50 HP, 3600//3000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.3736EP3EAL71-W22)
- WEG WEG - 00118ET3E143T-S, 1 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00118ET3E143T-S)
- WEG WEG - .7536ET3WAL80-W22, 1 HP, 3600//3000 RPM, TEFC, 80 FRAME, 460//220-240/380-415 VOLTS (.7536ET3WAL80-W22)
- Weg Field Motors