Shop All Vector Motors
Weg
WEG - .5512EP3EAL80-W22, 0.75 HP, 1200//1000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS
Mfr # .5512EP3EAL80-W22
Zoro # G302484499
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75
- Nameplate RPM 1200//1000
- Motor Mounting Type FOOT
- Nominal Efficiency 66
- Full Load Amps 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5512EP3EAL80-W22
- Zoro # G302484499
- UPC # 7909323281109
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 10.866 |
Details
HP | 0.75 |
Nameplate RPM | 1200//1000 |
Motor Mounting Type | FOOT |
Nominal Efficiency | 66 |
Full Load Amps | 1.63 |
Frame Material | ALUMINUM |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.15 |
VOLTAGE | 230/460//190/380 |
WEIGHT | 32 |
FRAME | 80 |
Description
MOTOR 0.75HP 6P 80 WAF1 IEC-AL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 13)
- MCGILL CF Series, Cam Follower, #CF1B (CF1B)
- BIG HORN 4 Inch Wire Hose Clamps Replaces Jet JW1317 - (10540A), PK 50 (11740BX)
- BANDO V Belt, Rubber, 5/32 (360J10)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- WEG WEG - 00718ET3ER213TC-W22, 7.5 HP, 1800 RPM, TEFC, 213TC FRAME, 230/460 VOLTS (00718ET3ER213TC-W22)
- WEG WEG - 00736ET3E184T-W22, 7.5 HP, 3600 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00736ET3E184T-W22)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Tc, 3732M, Tefc, F (VEM3711T)
- Weg Definite Purpose Motors