Shop All 3-Phase AC Motors
Weg
WEG - 50018ET3G449T-W22, 500 HP, 1800 RPM, TEFC, L447/9T FRAME, 460 VOLTS
Mfr # 50018ET3G449T-W22
Zoro # G503435238
product price: $36,869.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$36,869.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- Motor Service Factor 1
- Nameplate RPM 1800
- Nominal Efficiency 96.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 50018ET3G449T-W22
- Zoro # G503435238
- UPC # 7891327069817
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 57.181 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 500 |
Motor Service Factor | 1 |
Nameplate RPM | 1800 |
Nominal Efficiency | 96.2 |
Frame Material | CAST IRON |
Full Load Amps | 561 |
VOLTAGE | 460 |
Kw | 370 |
WEIGHT | 3889 |
FRAME | L447/9T |
Description
MOTOR 500HP 4P L447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 3.0 (6221372650)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-01AS)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L1406T)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- WEG WEG - 00158ET3WAL90LFF-W22, MOTOR 2HP 4P 90S/L WAF1 IEC-AL (00158ET3WAL90LFF-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546)
- Weg 3-Phase AC Motors