Shop All 3-Phase AC Motors
Weg
WEG - 45018ET3G449T-W22, 450 HP, 1800 RPM, TEFC, L447/9T FRAME, 460 VOLTS
Mfr # 45018ET3G449T-W22
Zoro # G903435289
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$36,739.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 450
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 45018ET3G449T-W22
- Zoro # G903435289
- UPC # 7891327069800
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 57.181 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 450 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 501 |
Frame Material | CAST IRON |
Nominal Efficiency | 96.2 |
FRAME | L447/9T |
VOLTAGE | 460 |
Kw | 330 |
WEIGHT | 3681 |
Description
MOTOR 450HP 4P L447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- BREEZE Hose Clamp, CT, SAE 10,410SS, PK10 (CT 9410 B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 16.35 in OD (1602B)
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6212-ZZ KBC)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.7518OT3E56-S)
- WEG 00318OT3E56Z-S, 3 HP, 1800 RPM, ODP, 56HZ FRAME, 230/460 VOLTS (00318OT3E56Z-S)
- WEG 3-Phase General Purpose Motor, 25 HP, 284TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3E284TC-W22)
- WEG 00158OT3ERB56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 230/460 VOLTS (00158OT3ERB56-S)
- WEG 3-Phase General Purpose Motor, 250 HP, 445/7TS Frame, 460V AC Voltage, 3,575 Nameplate RPM (25036EG3G447TS-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTFCD6070)
- Weg 3-Phase AC Motors