Shop All Vector Motors
Weg
WEG - 45012ET3G586/7-W22, 450 HP, 1200 RPM, TEFC, 586/7 FRAME, 460 VOLTS
Mfr # 45012ET3G586/7-W22
Zoro # G702484471
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$46,162.99
Free 30-Day Returns
Key Features
- HP 450
- Nameplate RPM 1200
- Motor Enclosure Design TEFC
- Motor Service Factor 1
- Full Load Amps 532
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 45012ET3G586/7-W22
- Zoro # G702484471
- UPC # 7909018423869
- Country of Origin Brazil
- Category Vector Motors
Dimensions
Overall Length | 61.902 |
Details
HP | 450 |
Nameplate RPM | 1200 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1 |
Full Load Amps | 532 |
Motor Mounting Type | FOOT |
Nominal Efficiency | 96.2 |
Frame Material | CAST IRON |
FRAME | 586/7 |
WEIGHT | 4957 |
VOLTAGE | 460 |
Description
MOTOR 450HP 6P 586/7T WFF2 TEFC-NEMA Pr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E680 (30E680)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 45" (A45)
- FESTO Round Cylinder DSNU-50-250-PPV-A (DSNU-50-250-PPV-A)
- DURA-SURE TORQUE Timing Belt, S8M, 30 x 1120mm PL, T140 (300-S8M-1120)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- WEG WEG - 01012ET3E256TC-W22, 10 HP, 1200 RPM, TEFC, 254/6TC FRAME, 230/460 VOLTS (01012ET3E256TC-W22)
- WEG WEG - 01518ET3ER254TC-W22, 15 HP, 1800 RPM, TEFC, 254TC FRAME, 230/460 VOLTS (01518ET3ER254TC-W22)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- WEG WEG - 00512ET3E215TC-W22, 5 HP, 1200 RPM, TEFC, 213/5TC FRAME, 230/460 VOLTS (00512ET3E215TC-W22)
- WEG WEG - 01018ET3ER215TC-W22, 10 HP, 1800 RPM, TEFC, 215TC FRAME, 230/460 VOLTS (01018ET3ER215TC-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- Weg Definite Purpose Motors