Shop All 3-Phase AC Motors
Weg
WEG - 40036ET3G449TS-W22, 400 HP, 3600 RPM, TEFC, L447/9TS FRAME, 460 VOLTS
Mfr # 40036ET3G449TS-W22
Zoro # G503435283
product price: $32,504.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$32,504.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 400
- Motor Service Factor 1.15
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 40036ET3G449TS-W22
- Zoro # G503435283
- UPC # 7891327071001
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 53.431 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 400 |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Nominal Efficiency | 95.8 |
Full Load Amps | 432 |
Frame Material | CAST IRON |
VOLTAGE | 460 |
FRAME | L447/9TS |
WEIGHT | 3361 |
Kw | 300 |
Description
MOTOR 400HP 2P L447/9TS WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-08-08-O)
- WEATHERHEAD Hose Adapter, 1/8", NPTF (3129X4)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- DAYTON AC Gearmotor, 456.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVU3)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984010)
- WEG 00158ES1B56C-S, 1.5 HP, 1800 RPM, TEFC, 56HC FRAME, 115/208-230 VOLTS (00158ES1B56C-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (.7518ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 575V AC Voltage, 1800 Nameplate RPM (00718ET3H213T-W22)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558T)
- Weg General Purpose AC Motors