Shop All 3-Phase AC Motors
Weg
WEG - 40018ET3H449T-W22, 400 HP, 1800 RPM, TEFC, L447/9T FRAME, 575 VOLTS
Mfr # 40018ET3H449T-W22
Zoro # G003435233
product price: $30,404.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$30,404.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 400
- Motor Service Factor 1.15
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 40018ET3H449T-W22
- Zoro # G003435233
- UPC # 7891327566156
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 57.181 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 400 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Nominal Efficiency | 96.2 |
Full Load Amps | 356 |
Kw | 300 |
WEIGHT | 3400 |
FRAME | L447/9T |
VOLTAGE | 575 |
Description
MOTOR 400HP 4P L447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25170-0808 (G25170-0808)
- MAIN FILTER Hydraulic Filter, replaces GEHL 165111, Return Line, 10 micron, Outside-In (MF0432953)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3/4)
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore (1ZGD5)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213T-W22)
- WEG WEG - 20018ET3GRB447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS (20018ET3GRB447T-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56-S)
- WEG 00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS (00158ES1RFD145T-S)
- WEG WEG - 01518ET3E254T-W22G, MOTOR 15HP 4P 254/6T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22G)
- WEG WEG - 00718ET3E213T-W22S, MOTOR 7.5HP 4P 213T WFF2 TEFC-NEMA Pr (00718ET3E213T-W22S)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (4GYZ7)
- Weg 3-Phase AC Motors