Shop All 3-Phase AC Motors
Weg
WEG - 40012ET3G449T-W22, 400 HP, 1200 RPM, TEFC, L447/9T FRAME, 460 VOLTS
Mfr # 40012ET3G449T-W22
Zoro # G503435344
product price: $40,029.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$40,029.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 400
- Motor Service Factor 1.15
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 40012ET3G449T-W22
- Zoro # G503435344
- UPC # 7909158694853
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Overall Length | 57.181 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
HP | 400 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
Frame Material | CAST IRON |
Full Load Amps | 477 |
Nominal Efficiency | 95.8 |
FRAME | L447/9T |
VOLTAGE | 460 |
WEIGHT | 3720 |
Kw | 300 |
Description
MOTOR 400HP 6P L447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.750 In D, 60 In (3/4 SOFT CTL X 60)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (2BK50)
- PRINCE Hydraulic Auto Cycle Va (RD523MMEE5A4B1)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 40 HP, 364/5T Frame, 230/460V AC Voltage, 1,185 Nameplate RPM (04012ET3E364T-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 3,550 Nameplate RPM (01136ET3Y160M-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM (00236OT3H145T-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145T-S)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM2534T, 30HP, 3510RPM, 3PH, 60HZ, 284JM, 3948M, OPSB, F (EJMM2534T)
- Weg General Purpose AC Motors